Pot Filler with Metal Five Spoke Handle in Tuscan Brass
Italian Country Kitchen Pot Filler with Metal Five Spoke Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Five Spoke
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 22 in
- Trim Only:
- No