30 in. Towel Bar in Matte Black
Lombardia® 30 in. Towel Bar in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 3/4" projection
- Brass and solid metal die cast construction
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Laundry
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lombardia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 32 in
- Projection:
- 2-3/4 in