Brass NPT Side Valve in Polished Chrome
Lombardia® Brass NPT Side Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" side-valves
- 2 x 1 3/8" cutouts
- For use on bathtubs with integrated tub spouts
- Brass construction
- Hose not included. Order C7089.6012 1/2" x 1/2" NPSM connection. Order two for a set.
- 1/4-turn ceramic disc control cartridges
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Side Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Size:
- 1/2 in