Pressure Balancing Trim with Single Cross Handle in Polished Nickel (Less Diverter)
This product has been replaced by
Manufacturer Part #A2210XMPN
Lombardia Pressure Balancing Trim with Single Cross Handle in Polished Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Trim for pressure balance rough valve without diverter
- Single handle control
- Trim only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lombardia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 7-1/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No