Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2218XMTCB2
  • Item #5075373
  • Manufacturer Part #A2218XMTCB-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8" centers
  • 5 29/32" overall spout height
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Matching tub filler A2224
  • 6 11/16"? spout reach
  • 1/2"? NPT connectors
  • 1/4-turn ceramic disc control cartridges
  • 3 x 1 3/8"? cutouts
  • Brass construction
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3 in
Spout Reach:
6-11/16 in
Trim Only:
No
WaterSense Labeled:
Yes