Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Frequently Purchased Together
Product Details
- 8" centers
- 3 x 1 3/8" cutouts
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- Brass construction
- 10 7/64" overall spout height
- 1/2" NPT connectors
- 6 59/64" spout reach
- 1/4-turn ceramic disc control cartridges
- 1.2 GPM
- Matching tub filler A2214
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-5/64 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-7/64 in
- Spout Reach:
- 6-59/64 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes