Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Frequently Purchased Together
Product Details
- Cutouts: 3 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Centers: 8"
- Brass construction
- Connectors: 1/2" NPT
- Flow rate: 1.2 gpm
- Overall spout height: 10-7/64"
- Spout reach: 6-59/64"
- 1.2 GPM
- Matching tub filler A2214
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 44 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-5/64 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-7/64 in
- Spout Reach:
- 6-59/64 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes