Satin Nickel Hot Water Dispenser
Lux™ Satin Nickel Hot Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with U.1998 high performance hot water tank and U.1106 filter
- Hot water faucet only
- 1.2 GPM at 45 PSI
- Swivel spout for ease of filling containers
- Long lasting brass construction
- Offers enhanced safety with special spring cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- U.1106, U.1998
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lux™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/32 in
- Spout Reach:
- 5-17/32 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- Yes