Single Bowl Bar Sink in Stainless Copper
Lombardia® Single Bowl Bar Sink in Stainless Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting clips
- Fully insulated using “quiet coat” sound deadening technology
- Standard 3-1/2" drain opening
- Minimum cabinet size: 18"
- Features the look of copper with the durability of stainless
- External dimensions: 16-15/32" L x 16-15/32" W x 10" D
- Includes brackets
- Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
- 18" minimum cabinet size
- 16 15/32" x 16 15/32" x 10" deep (external dimensions)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lombardia®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Stainless Copper
- Depth:
- 9-27/32 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Material Type:
- 304L
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overall Width:
- 2 in
- Shape:
- Round
- Sink Bowl Size:
- 14-31/32 in x 14-31/32 in x 9-27/32 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-15/32 in x 16-15/32 in
- Type:
- Trim