14-1/2 x 14-1/2 in. Wire Sink Grid in Stainless Steel
Luxury® 14-1/2 x 14-1/2 in. Wire Sink Grid in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction
- Plastic feet included to protect sink bottom
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on Stainless Copper
Specifications
- Brand Model Compatibility:
- RSS1515 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14-1/2 in
- Material:
- Stainless Steel, Plastic
- Width:
- 14-1/2 in