DESCRIPTION

  • Standard 3-1/2" drain opening
  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • Includes brackets
  • External dimensions: 37-1/2" x 19-1/2" x 10"
  • Minimum cabinet size: 39"
  • Stainless Copper features the look of Copper with the durability of Stainless
  • 37 1/2" x 19 1/2" x 10" deep (external dimensions)
  • 39" minimum cabinet size

ROHL® Luxury® 37-1/2 x 19-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

RRSS3618SB

Manufacturer Part #: RSS3618SB

Number of Holes:

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury®
Depth
10 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Gauge
16
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
36 in x 18 in x 10 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Greater than 35 in

Print