Brass/Plastic Air Gap Cover in Polished Chrome

You last purchased this on
 
ROHL®

Luxury® Brass/Plastic Air Gap Cover in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Luxury® Brass/Plastic Air Gap Cover in Polished Chrome

  • Fast #
  • Part #RAG600APC
  • Item #1260798
  • Manufacturer Part #AG600APC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Body is made of heat-resistant polypropylene
  • 1005N - order U.5585BO 3/4" thermostatic rough valve
  • Cap and base ring made of brass
  • Required by plumbing codes in many municipalities
  • 1-3/8" cutout
  • Prevents contaminated sink water from entering the dishwasher
  • Updated style with base ring to cover down to deck or sink
  • Matches ROHL® finishes
  • Purchase with confidence knowing that this product is backed by a 2-year limited warranty
  • All hardware for mounting is included
  • Requires Certification

Specifications

Collection:
Luxury®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Sizes:
1-3/8 in
Height:
2-1/2 in
Material:
Brass, Plastic
Material Type:
Polypropylene
Product Type:
Air Gap
Style:
Transitional