ROHL®
Matheson™ 18 in. Towel Bar in Satin Nickel
Part #RML118STN | Item #4704185 | Manufacturer Part #ML1/18STN
How to get it:
Product Details
- Brass construction
- Mounting hardware included
- Length can be cut down
Documents
Specifications
ADA Compliant: No
Application: Residential
Base Plate Height: 2-1/8 in
Base Plate Width: 2-1/8 in
CARB OTC LEED Compliant: No
Collection: Matheson™
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection Size: 1/2 in
Hose Included: Yes
Hose Length: 69 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Overall Width: 20-3/32 in
Projection: 3-531/1000 in