Hand Shower in Satin Nickel
Matheson™ Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated volume control
- Coordinates with Rohl Bath Suites collection
- Three function hand-shower
- R2014D Pressure Balance Rough
- E824 Wall Outlet
- To complete package, you must order rough
- D800/1N hand-shower Set
- Includes shower arm, 59" hose and slide bar
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Matheson™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 3-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spray Type:
- Single Function
- Trim Only:
- Yes
- WaterSense Labeled:
- No