Matheson® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Part #RML2002LMSTN2  |  Item #4704247  |  Manufacturer Part #ML2002LMSTN-2

$648.08 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Ceramic 1/4 turn valves
  • Self-cleaning, self-lubricating, quiet operation
  • Includes self leveling mounting hardware
  • Self leveling mounting hardware
  • 1.2 GPM
  • 3 x 1 3/8" cutouts
  • Pop-up drain, 1 1/4" pipe
  • 1/2" NPT connectors

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Matheson®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-1/2 in

Diameter: 1-3/8 in

Drain Included: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-15/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-3/4 in

Handle Material: Metal

Handle Type: Lever

Height: 4-15/32 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Brass

Maximum Deck Thickness: 2-9/16 in

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 2-3/4 in

Spout Reach: 5-1/2 in

Spout Swivel: 0 °

Spout Type: Fixed

Spray Type: Single Function

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 7.5

Width: 8 in