Matheson™ Wall Mount Toilet Tissue Holder in Polished Nickel

Part #RML8PN  |  Item #4704198  |  Manufacturer Part #ML8PN

$114.75 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • Accommodates oversized toilet paper rolls
  • Accommodates oversized toilet paper rolls

Specifications

ADA Compliant: No

Application: Residential

Collection: Matheson™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Pivoting: No

Width: 5-13/16 in