Wall Mount Toilet Tissue Holder in Satin Nickel
Matheson™ Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Projection: 4-5/64"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Matheson™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-5/64 in
- Height:
- 4-61/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 4-5/64 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438166974