Wall Mount Widespread Bathroom Sink Faucet with Double Metal Cross Handle in Satin Nickel
Michael Berman Wall Mount Widespread Bathroom Sink Faucet with Double Metal Cross Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8"
- Quarter-turn ceramic disc control cartridges
- Spout connection: 1/2" female NPT
- Plumber to provide 1/2" male nipple T-fitting for spout installation
- 1.2 GPM aerator
- Matching tub filler MB1937
- Aerator flow rate: 1.2 gpm
- Hole cutouts: 3 x 1-3/8"
- Separate rough available, order 1-120-R for hot and cold. Price is different.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8 in
- Trim Only:
- No
- WaterSense Labeled:
- No