1 Robe Hook in Polished Nickel
Michael Berman Graceline™ 1 Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 5/8" projection
- Brass construction
- 3" side to side hook
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Overall Height:
- 2-5/8 in
- Overall Width:
- 3 in
- Projection:
- 2-5/8 in