ROHL®

Michael Berman Graceline™ Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)

Part #RMB2043DMFB  |  Manufacturer Part #MB2043DMFB

Color/Finish: French Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graceline dial handle
  • Single control
  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Must order RCT-1 rough valve to complete
  • See page 187 for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: French Brass

Color Finish Category: Brass Tones

Escutcheon Height: 6-1/4 in

Escutcheon Width: 5-1/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No