Michael Berman Graceline™ Towel Rings in Polished Nickel

Part #RMBG4PN  |  Item #5076306  |  Manufacturer Part #MBG4PN

$561.00 per PAIR

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Mounting hardware included
  • 4" projection

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Overall Width: 8 in

Width: 2-5/8 in