Two Handle Roman Tub Faucet in Polished Chrome
Miscelo™ Two Handle Roman Tub Faucet in Polished Chrome
Product Details
Product Details
- Hole cutouts: 4 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Fixed spout
- Retractable hand shower with automatic diverter
- Brass construction
- Spout is 2-piece rough and trim
- Flow rate: 12 gpm at 60 psi
- Connections: 3/4"? NPT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Miscelo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 12 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-11/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 32-7/16 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 9-7/8 in
- Tub Spout Type:
- Diverter