Multi Function Hand Shower in Polished Chrome
Secant Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary style
- Diameter: 4"
- Five-function spray patterns: classic spray, concentrated spray, mist, classic/concentrated, classic/mist
- Flow rate: restricted to 1.75 gpm
- Connection: 1/2" male
- Eco and environmentally friendly
- Position definition between spray functions is positive
- Finger notch for easy rotation between spray functions
- ABS construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Secant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter:
- 4 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Less Handles
- Height:
- 9-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Number of Jets:
- 30
- Pause Control:
- No
- Pressure - Maximum:
- 75 psi
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 2 lb
- Width:
- 1-3/16 in