8 gpm Tub Filler with Double Lever Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #BA420NL-PN
Modern™ 8 gpm Tub Filler with Double Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection: 3/4" NPSM
- Center-to-center supplies: 5-7/8"
- Exposed mixer
- Includes pull diverter
- Height: 34-7/8"
- Flow rate: 8 gpm
- Single function hand shower with 5' hose
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 34-7/8 in
- Spout Reach:
- 2-7/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 2-7/8 in
- WaterSense Labeled:
- No