Hand Shower Wall Outlet in Satin Nickel
Modern™ Hand Shower Wall Outlet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet: 1/2" male
- Includes traditional style escutcheon
- Inlet: 1/2" female
- Modern style escutcheon available, order ROGSCO14
- Standard with traditional style escutcheon
Specifications
- ADA Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- No
- Length:
- 2-5/16 in
- Pause Control:
- No
- Product Type:
- Accessories
- WaterSense Labeled:
- No