Single Handle Lever Bar Faucet in Polished Chrome

You last purchased this on
 
ROHL®

De™ Lux Single Handle Lever Bar Faucet in Polished Chrome

  • Fast #
  • Part #RR7505APC2
  • Item #4128163
  • Manufacturer Part #R7505APC-2
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

De™ Lux Single Handle Lever Bar Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8-3/4"
  • One hole installation
  • Spout height: 16"
  • Dual spray modes
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Flow rate: 1.8 gpm
  • Maximum deck thickness: 2-1/4"
  • hand-spray locks into spray mode
  • Hand spray locks into spray mode
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
De™ Lux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Copper
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
7-1/16 in
Spout Type:
Pull Down
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No