Single Function Hand Shower in Satin Nickel
Studio Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - 1210: Slide bar
- - 1145/8: Single-function hand-shower
- Complete with the following items:
- Brass construction
- Polished Nickel unit comes with Satin Nickel hose. Polished Nickel hose not available.
- - 16880: 59" flexible PVC hose
- - 1795: Wall outlet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 17.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Product Type:
- Hand Shower with Slide Bar
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No