Two Handle Wall Mount Tub Filler in Polished Chrome
Modern™ Two Handle Wall Mount Tub Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Center-to-center supplies: 5-7/8"
- Single-function hand shower with 5' braided hose
- Connection: 3/4" NPSM
- Must order unions separately
- Tub filler with 8 gpm flow and pull diverter
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- No
- Tub Spout Reach:
- 4-9/64 in
- WaterSense Labeled:
- No