18 Single Towel Bar RAIL Washing Machine SN
Palladian® 18 Single Towel Bar RAIL Washing Machine SN
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Bar diameter: 25/32"
- Brass construction
- May be cut to length required
- Projection: 3-3/32"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 20-3/4 in
- Spray Type:
- Classic, Mist
- Type:
- Accessories