2 Robe Hook in Polished Chrome
Palladian® 2 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Projection: 2-7/8"
- 2 7/8" projection
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Overall Height:
- 2-3/4 in
- Overall Width:
- 4-9/64 in
- Width:
- 4-9/64 in