Floor Mount Tub Filler with Crystal Triple Cross Handle and Hand Shower in Polished Chrome
Palladian® Floor Mount Tub Filler with Crystal Triple Cross Handle and Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function brass hand-shower with metal insert
- 5 29/32" center to center, 8 GPM at 60 PSI
- Swarovski® crystal
- Floor legs cannot be cut down
- Not eccentric; has a fixed center to center measurement
- Maximum male stub out 9/16" for floor legs
- Spout reach 11 5/16"?
- 39 3/8" hose length
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
- Kit includes ZA386 floor legs
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Cross
- Height:
- 44 in
- Hose Included:
- No
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 12-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Classic, Concentrated, Classic/Concentrated
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/4 in
- WaterSense Labeled:
- No