Floor Mount Tub Filler with Crystal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Polished Chrome
Palladian Floor Mount Tub Filler with Crystal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function brass hand-shower with metal insert
- 5 29/32" center to center, 8 GPM at 60 PSI
- Swarovski® crystal
- Floor legs cannot be cut down
- Not eccentric; has a fixed center to center measurement
- Maximum male stub out 9/16" for floor legs
- Spout reach 11 5/16"?
- 39 3/8" hose length
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
- Kit includes ZA386 floor legs
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Cross
- Height:
- 44 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 12-1/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/4 in
- WaterSense Labeled:
- No