Floor Mount Tub Filler with Metal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Tuscan Brass
This product has been replaced by
Manufacturer Part #AKIT1401NXMTCB
Palladian Floor Mount Tub Filler with Metal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 29/32" center to center
- 11 5/16" reach, 8 GPM at 60 PSI
- Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP
- Maximum male stub out 9/16" for floor legs
- Brass construction
- Not eccentric; has a fixed center to center measurement
- 39 3/8" hose length
- 11 5/6" reach from floor legs
- Kit includes ZA386 floor legs
- Floor legs cannot be cut down
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 12-1/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/4 in
- WaterSense Labeled:
- No