Single Handle Thermostatic Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Palladian® Single Handle Thermostatic Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Palladian® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4814XMPN
  • Item #4322442
  • Manufacturer Part #A4814XMPN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes trim plate and temperature control
  • Brass construction
  • Palladian cross handle
  • Must order R1085BO rough valve to complete
  • See page 188 for rough info
  • Includes extension kit
  • Volume control(s) required
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No