Thermostatic Volume Control Valve with Double Lever Handle in Polished Chrome
Palladian Thermostatic Volume Control Valve with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Temperature control includes pre-set safety stop with override
- Includes trim plate, Palladian metal lever volume control and temperature control
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Palladian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 9-27/32 in
- Handle Type:
- Lever
- Height:
- 9-27/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/32 in