Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Nickel
Palladian® Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever control
- Trim for concealed pressure balance rough valve without diverter
- Palladian metal levers
- See page XXX for rough info
- Must order RCT-1 rough valve to complete
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1 Rough Valve
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 6-1/4 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/4 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 75 psi
- Product Type:
- Shower Trim
- Schedule Class:
- 77.5
- Sink Material:
- Brass
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 6-1/4 in