Wall Mount Pressure Balancing Trim with Single Metal Lever Handle and Diverter for RCT-2 Rough Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #A2910NLMAPC
Palladian Wall Mount Pressure Balancing Trim with Single Metal Lever Handle and Diverter for RCT-2 Rough Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever control
- Trim for concealed pressure balance rough valve with diverter
- Palladian metal levers
- See page xxx for rough info
- Must order RCT-2 rough valve to complete
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-2 Rough Valve
- Collection:
- Palladian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No