1-Hole Single Lever Handle Hot Water Faucet, Tank and Filter Kit in Polished Nickel
This product has been replaced by
Manufacturer Part #U.KIT1323LS-PN-2
1-Hole Single Lever Handle Hot Water Faucet, Tank and Filter Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instantly provides near boiling water for beverages and food preparation
- Offers enhanced safety with special spring cartridge
- Includes hot water faucet, hot water tank, and hot water filter
- Five year warranty on faucet and 3 year warranty on tank
- Long lasting brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Width:
- 1-7/8 in