Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hole cutouts: 4 x 1-3/8"
- Fixed spout reach: 10"
- Four-hole bathtub filler with retractable hand shower
- Ceramic disc control cartridges
- Spout has 2 part rough and trim
- Flow rate: 16-20 gpm
- Connections: 3/4"? NPT
- Brass construction
- Includes both porcelain and metal lever inserts for U.3745L
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 20.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Included:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- No