24 in. Towel Bar in Polished Chrome
24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- High quality brass construction
- Length may be cut down
- Includes mounting hardware
- Projection: 2-1/2"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1