Oval Closed Towel Ring in Polished Chrome
Oval Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- High quality brass construction
- Projection: 1-3/8"
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Diameter:
- 6-1/2 in
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-3/8 in
- Ring Type:
- Closed
- Shape:
- Oval