Hand Shower Hose in Italian Brass
Hand Shower Hose in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 79" flexible hose
- Double spiral
- Brass outer coil
- 1/2" female connections
- Extended length option to 16295 hose
- Does not warp or stretch
- PVC lining
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Length:
- 79 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 7 in
- Spout Type:
- Swivel