Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
This product has been replaced by
Manufacturer Part #U.3791X-PN/TO-2
Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Flow rate: 1.2 gpm
- Wall mount spout: 7" with 1/2" female inlet
- Rough only available, call ROHL Customer Care
- U.6702 remote pop-up set available
- 1.2 GPM
- Includes both porcelain and metal lever inserts for U.3790L
- Brass construction
- Matching tub filler is U.3780 or U.3781
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 7 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No