23-3/8 x 17-1/8 in. Round Wall Mount Bathroom Sink in White

You last purchased this on
 
Perrin & Rowe

23-3/8 x 17-1/8 in. Round Wall Mount Bathroom Sink in White

  • Fast #
  • Part #RU2925WH
  • Item #4778633
  • Manufacturer Part #U.2925WH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

23-3/8 x 17-1/8 in. Round Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral overflow
  • Internal dimensions: 13-13/16" W x 8-3/4" H x 5-5/16" D
  • Single hole only with 1-1/4" hole cutout
  • Position basin to allow for P-trap installation
  • White
  • Vitreous china
  • Wall mounted
  • External dimension: 23-3/8" W x 17-1/8" H x 9" D
  • Dimensions listed are +/- 1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
23-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Round
Sink Bowl Size:
13-13/16 in x 8-3/4 in
Sink Depth:
9 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
17-1/8 in