1-Hole Deckmount Bar Faucet with Single Lever Handle in Tuscan Brass
Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 6-1/2"
- Swivel spout
- Ceramic disc control cartridge
- Maximum installation depth on deck: 2-11/64"
- Flow rate: 1.5 gpm
- 4" deep deck extension kit, order part # C7555EXT
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-25/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 10-25/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 7-29/32 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in