Single Handle Volume Control Valve Trim in Polished Nickel
Edwardian Single Handle Volume Control Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Trim to be used for either volume control or a 4-port dedicated diverter
- See pages 303-304 for rough info
- Includes both porcelain and metal lever inserts for U.3240L/TO
- Must order rough valve to complete
- No temperature indicator
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edwardian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/8 in
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in