Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel Single Handle Pull Down Kitchen Faucet
ROHL® Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #LS57L-PN-2
You last purchased this on
 
ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Single Handle Pull Down Kitchen Faucet
ROHL® Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #LS57L-PN-2
ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RLS59LPN2
  • Item #4322641
  • Manufacturer Part #LS59L-PN-2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Brass construction
  • C-spout reach: 8"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Ceramic disc control cartridge
  • Maximum hose extension: 26"
  • Dual function retractable pull-down spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pirellone
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-1/2 in
Spout Reach:
8 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No