Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Matching adjustable hinge
- EZ close damper system
- Height of seat with cover: 1-3/4"
- Ring thickness: 5/8"
- Ring thickness with bumper: 7/8"
- Top mount design
- Corrosion proof nuts, bolts and washers
- Height of seat with cover: 1 3/4"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-1/2 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in