Polished Nickel P-Trap
Polished Nickel P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bell shaped flange
- Brass construction
- Extended 15" long waste bend tube with length that can be cut down to fit
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- No
- Trap Size:
- 1-1/4 in
- Width:
- 18-1/4 in