2 in. 316L Stainless Steel 28 in. Shower Drain Body
This product has been replaced by
Manufacturer Part #PLD26-N
ProLine 2 in. 316L Stainless Steel 28 in. Shower Drain Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- ProLine
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 28 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Outlet Type:
- No Hub
- Width:
- 3 in